Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
missing translation for 'pleaseLogIn'
Corning™ PYREX™ Class A Lifetime Red Volumetric Flask with Polyethylene Snap-Cap
Graduated with fine lines etched through narrow red band for legibility, accuracy and permanence
Supplier: Corning™ 5600200
Description
The capacity mark is a fine line etched through a narrow red band into clear glass, making a filler unnecessary and giving high legibility, accuracy, and permanence. Snap caps supplied with all sizes.
For snap cap, see Cat. No. 7666.
Specifications
Blue | |
Top style: Beaded rim | |
200 mL | |
8.42 in. | |
Long | |
6/Pk. | |
Yes | |
Flat | |
74 mm |
HDPE | |
2.9 in. | |
Glass, Borosilicate Glass | |
21.4 cm | |
12/Cs. | |
±0.1 mL | |
A | |
Snap Cap |