missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class A Mixing Volumetric Flask with Glass Standard Taper Stopper
Calibrated “To Contain” at 20°C (68°F)
Supplier: Corning™ 58202L
Description
The upper bulb, located between the stopper and the capacity graduation is approximately one-tenth the flask rated capacity. The 2L size upper bulb is only one-twentieth capacity. The additional bulb assists in the mixing of liquids or powders when shaken.
Compliance
Meet specifications of Manufacturing Chemists Association
Specifications
To Contain | |
5.03 in. | |
Borosilicate Glass | |
39.7 cm | |
1/Cs. | |
±0.5 mL | |
Flat | |
27 |
Glass | |
2000 mL | |
15.62 in. | |
Bulb | |
1/Pk. | |
A | |
158 mm |