Please login to your online account to display your discounted pricing

PYREX™ Class A Flasks with Bulbed Neck


Calibrated “To Contain” at 20°C (68°F)

Manufacturer: corning incorporated  C58201L

 View more versions of this product

Catalog No. 10-224E

  • / Case of 6 Each
 

Description & Specifications

Specifications

Stopper Material Glass
Diameter (Metric) Outer 125mm
Height (Metric) 32.3cm
Capacity (Metric) 1000mL
Height (English) 12.7 in.
Tolerance ±0.3mL
Bottom Shape Flat
Material Pyrex™ Glass
Stopper Number 22
Calibration To contain
Neck Style Bulb
Diameter (English) Outer 4.9 in.