Please login to your online account to display your discounted pricing

PYREX™ Class A Cylinders with Double Metric Scale


Calibrated “To Deliver”

Manufacturer: corning incorporated  C3023100

 View more versions of this product

Catalog No. 08-549-11C

  • / Case of 12 Each
 

Description & Specifications

Specifications

Graduations 1mL
Capacity (Metric) 100mL
Height (Metric) 254mm
Material Borosilicate Glass
Subdivision 1mL
Certifications/Compliance ASTM E1272, E542
Includes Shock absorbing polyethylene bumper guards
Sterile No
Class A
Scale Double white metric scale
Diameter (English) Outside 1.1 in.
Diameter (Metric) Outside 2.9cm
Tolerance (Metric) ±0.5mL
Height (English) 10 in.
Accessories

Accessories for Catalog Number: 0854911C

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12