Please login to your online account to display your discounted pricing

PYREX™ Class A Cylinders with Double Metric Scale


Calibrated “To Deliver”

Manufacturer: corning incorporated  C302350

 View more versions of this product

Catalog No. 08-549-11B

  • / Case of 18 Each
 

Description & Specifications

Specifications

Capacity (Metric) 50mL
Height (Metric) 225mm
Material Borosilicate Glass
Graduations 1mL
Subdivision 1mL
Height (English) 8.85 in.
Class A
Scale Double white metric scale
Sterile No
Diameter (Metric) Outside 2.4cm
Diameter (English) Outside 0.9 in.
Certifications/Compliance ASTM E1272, E542
Includes Shock absorbing polyethylene bumper guards
Tolerance (Metric) ±0.25mL
Accessories

Accessories for Catalog Number: 0854911B

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12