Please login to your online account to display your discounted pricing

PYREX™ Class A Cylinders with Double Metric Scale


Calibrated “To Deliver”

Manufacturer: corning incorporated  C30262L

 View more versions of this product

Catalog No. 08-549-11N

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Scale Double blue metric scale
Graduations 20mL
Subdivision 20mL
Height (Metric) 520mm
Material Borosilicate Glass
Tolerance (Metric) ±6mL
Sterile No
Class A
Height (English) 20.4 in.
Includes Shock absorbing polyethylene bumper guards
Certifications/Compliance ASTM E1272, E542
Diameter (English) Outside 3.2 in.
Diameter (Metric) Outside 8.3cm
Accessories

Accessories for Catalog Number: 0854911N

Item Mfr. No. Item Description Price Per Unit Quantity