Please login to your online account to display your discounted pricing

PYREX™ Class A Cylinders with Double Metric Scale


Calibrated “To Deliver”

Manufacturer: corning incorporated  C3026500

 View more versions of this product

Catalog No. 08-549-11L

  • / Case of 8 Each
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Scale Double blue metric scale
Graduations 5mL
Subdivision 5mL
Height (Metric) 390mm
Material Borosilicate Glass
Height (English) 15.3 in.
Includes Shock absorbing polyethylene bumper guards
Tolerance (Metric) ±2mL
Sterile No
Certifications/Compliance ASTM E1272, E542
Diameter (English) Outside 1.9 in.
Diameter (Metric) Outside 5cm
Class A
Accessories

Accessories for Catalog Number: 0854911L

Item Mfr. No. Item Description Price Per Unit Quantity