Please login to your online account to display your discounted pricing

PYREX™ Certified/Serialized Class A Mixing Cylinders


Calibrated “To Contain”

Manufacturer: corning incorporated  C3002100

 View more versions of this product

Catalog No. 08-531D

  • / Case
 

Description & Specifications

Specifications

Material Borosilicate Glass
Height (Metric) 295mm
Graduations 1mL
Subdivision 1mL
Stopper Number 16
Stopper Style Hollow Glass
Capacity (Metric) 100mL
Class A
Disposable No
Includes NIST certificate, individual serial number, Pyrex™ stopper
Tolerance (Metric) ±0.5mL
Scale Single white enamel graduations
Closure Material Glass
Sterile No
Diameter (English) Outside 1.14 in.
For Use With (Application) Useful as a mixing cylinder
Diameter (Metric) Outside 2.9cm
Height (English) 11.61 in.
Certifications/Compliance ASTM E1272, E542
Accessories

Accessories for Catalog Number: 08531D

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12