Please login to your online account to display your discounted pricing

PYREX™ Certified/Serialized Class A Cylinders with Metric Scale


Calibrated “To Deliver”

Manufacturer: corning incorporated  C306210

 View more versions of this product

Catalog No. 08-553G

  • / Case
 

Description & Specifications

Specifications

Graduations 0.1mL
Subdivision 0.1mL
Height (Metric) 178mm
Material Borosilicate Glass
Includes Shock absorbing polyethylene bumper guards, traceable NIST certificate
Scale Single white metric scale
Certifications/Compliance ASTM E1272, E542
Class A
Capacity (Metric) 10mL
Height (English) 7 in.
Tolerance (Metric) ±0.1mL
Sterile No
Diameter (English) Outside 0.5 in.
Diameter (Metric) Outside 1.3cm
Accessories

Accessories for Catalog Number: 08553G

Item Mfr. No. Item Description Price Per Unit Quantity