Please login to your online account to display your discounted pricing

PYREX™ Certified/Serialized Class A Cylinders with Metric Scale


Calibrated “To Deliver”

Manufacturer: corning incorporated  C3062250

 View more versions of this product

Catalog No. 08-553F

  • / Case
 

Description & Specifications

Specifications

Height (Metric) 340mm
Material Borosilicate Glass
Graduations 2mL
Subdivision 2mL
Capacity (Metric) 250mL
Tolerance (Metric) ±1mL
Diameter (English) Outside 0.9 in.
Scale Single white metric scale
Certifications/Compliance ASTM E1272, E542
Height (English) 13.3 in.
Includes Shock absorbing polyethylene bumper guards, traceable NIST certificate
Diameter (Metric) Outside 2.4cm
Class A
Sterile No
Accessories

Accessories for Catalog Number: 08553F

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12