Please login to your online account to display your discounted pricing

PYREX™ Certified/Serialized Class A Cylinders with Metric Scale


Calibrated “To Deliver”

Manufacturer: corning incorporated  C306250

 View more versions of this product

Catalog No. 08-553A

  • / Case
 

Description & Specifications

Specifications

Graduations 1mL
Subdivision 1mL
Height (Metric) 225mm
Material Borosilicate Glass
Tolerance (Metric) ±0.25mL
Capacity (Metric) 50mL
Height (English) 8.85 in.
Includes Shock absorbing polyethylene bumper guards, traceable NIST certificate
Scale Single white metric scale
Sterile No
Certifications/Compliance ASTM E1272, E542
Diameter (English) Outside 0.9 in.
Diameter (Metric) Outside 2.4cm
Class A
Accessories

Accessories for Catalog Number: 08553A

Item Mfr. No. Item Description Price Per Unit Quantity