missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ Polypropylene Caps for Erlenmeyer Flasks
As supplied with Pyrex™ Brand Media/Solution bottles. Choose orange caps for temperatures to 140°C (284°F), red caps for temperatures to 180°C (356°F).
Manufacturer: PYREX™ C431339
Description
Corning polypropylene Erlenmeyer flask caps are also available separately. These caps fit both Polycarbonate (PC) and Polyethylene terephthalate glycol-modified (PETG) Erlenmeyer Flasks and are available for the 500 mL and 1 L, 2L, 3L, and 5L flask sizes.
- Sizes range from 500mL to 5L
- Vent and flat cap options
- Individually packaged
- Sterility Assurance Level (SAL) of 10−6
- RNase-/DNase-free
- Nonpyrogenic
Specifications
Vented | |
Sterile | |
Polypropylene | |
Style: Vented | |
2L Erlenmeyer flask | |
24/Cs. | |
Cap | |
140°C |
Yes | |
Orange | |
Orange | |
4.8 cm | |
0.2μm pore nonwettable (hydrophobic) membrane | |
1/Pk. | |
284°F |