missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ Polypropylene Caps for Erlenmeyer Flasks
As supplied with Pyrex™ Brand Media/Solution bottles. Choose orange caps for temperatures to 140°C (284°F), red caps for temperatures to 180°C (356°F).
Supplier: PYREX™ 431372
Description
- Threaded cap
- Vented cap has 0.2 μm pore nonwettable (hydrophobic) membrane
- Allows gas exchange while minimizing the risk of contamination
- Sterilized by gamma radiation
Specifications
Orange | |
Style: Vented | |
500 mL and 1L Erlenmeyer flask | |
Cap | |
140°C | |
Sterile |
Polypropylene | |
4.3 cm | |
0.2μm pore nonwettable (hydrophobic) membrane | |
284°F | |
Single-use |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.