Please login to your online account to display your discounted pricing

PYREX™ Capillary Tubing


Low-expansion, borosilicate glass tubing

Manufacturer: corning incorporated  C236521

 View more versions of this product

Catalog No. 11-369-11D

  • / Case of 15 Each
 

Description & Specifications

Specifications

Product Type Capillary Tubing
Diameter (English) Outer 0.25 in.
Length (Metric) 1219mm
Working Temperature (English) 2885°F
Working Temperature (Metric) 1252°C
Diameter (Metric) Outer 6.5mm
Length (English) 48 in.
Material Pyrex™
Accessories

Accessories for Catalog Number: 1136911D

Item Mfr. No. Item Description Price Per Unit Quantity