missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Class A Precision Bore Buret with Glass Standard Taper Stopcock

Class A

Supplier:  Corning™ 213050

 View more versions of this product

Catalog No. 03-747



Includes: Carefully ground standard taper stopcock, 2mm bore stopcock plug, and dust cover.

Description

Description

Precision bore tubing is used to assure accuracy between any two points. Durable colored grad­uations are sharply defined and easy to read. Carefully ground standard taper stopcock gives precise control. Each buret is supplied with a dust cover. All sizes furnished with a 2 mm bore stopcock plug. The capacity tolerance on these burets is established by ASTM E-287 and they are calibrated in accordance with ASTM E542.

Compliance

Meet ASTM™ E 287 and E 42

Specifications

Specifications

0.7 in.
50 mL
Glass
75.5 cm
1/Cs.
Glass
Class A Burette
ASTM E287, ASTM E542
14 cm
29.72 in.
0.1 mL
1/Pk.
Dust Cover
±0.05 mL
Class A
SDS
Documents

Documents

Promotions

Promotions