missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ Class A Precision Bore Buret with Glass Standard Taper Stopcock
Class A
Manufacturer: PYREX™ C213010
Includes: Carefully ground standard taper stopcock, 2mm bore stopcock plug, and dust cover.
Description
Precision bore tubing is used to assure accuracy between any two points. Durable colored graduations are sharply defined and easy to read. Carefully ground standard taper stopcock gives precise control. Each buret is supplied with a dust cover. All sizes furnished with a 2 mm bore stopcock plug. The capacity tolerance on these burets is established by ASTM E-287 and they are calibrated in accordance with ASTM E542.
Compliance
Meet ASTM™ E 287 and E 42
Specifications
0.47 in. | |
0.05 mL | |
56.5 cm | |
1/Cs. | |
Glass | |
10 mL | |
Glass |
9 cm | |
22.24 in. | |
Dust Cover | |
1/Pk. | |
±0.02 mL | |
ASTM E287, ASTM E542 | |
Class A Burette |