Please login to your online account to display your discounted pricing

PYREX™ Buret with Locking Stopcocks Replacement Components


Manufacturer: corning incorporated  C211625BO

 View more versions of this product

Catalog No. 03-700-15C

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (English) 0.84 oz.
Diameter (English) Outer 0.55 in.
Diameter (Metric) Outer 1.4cm
For Use With (Equipment) Pyrex™ 25mL economy grade burets
Height (English) 29.13 in.
Height (Metric) 74cm
Material Pyrex™
Tolerance (Metric) ±0.1mL
Capacity (Metric) 25mL
Product Type Buret
Subdivision 0.1mL