missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Buchner Funnels with Fine Porosity Fritted Disc
Useful where filter paper would be attacked by material being filtered
Supplier: Corning™ 360602LF
Description
Useful where filter paper would be attacked by material being filtered
These funnels are especially useful where filter paper would be attacked by the material being filtered. The disc should not be subjected to pressure differential in excess of 1 atmosphere. The top edge is beaded.
Specifications
2000 mL | |
Pyrex Glass | |
ASTM E128 | |
127 mm | |
110 mm | |
4 to 5.5 μm |
25 mm | |
330 mm | |
Useful where filter paper would be attacked by material being filtered | |
Fritted discs | |
Fine | |
Buchner Funnel |