Please login to your online account to display your discounted pricing

PYREX™ Buchner Funnels with Fritted Discs


Useful where filter paper would be attacked by material being filtered

Manufacturer: corning incorporated  C36060350F

 View more versions of this product

Catalog No. 10-358N

  • / Each
  • / Case of 3 Each
 

Description & Specifications

Specifications

Capacity (English) 11.83 oz.
Capacity (Metric) 350mL
Certifications/Compliance ASTM E128
Diameter (English) Disc 3.14 in.
Diameter (Metric) Disc 80mm
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Includes Fritted discs
Porosity Fine
Capacity 11.83 oz., 350mL
Diameter (English) Outer Stem 0.78 in.
Diameter (Metric) Outer Stem 20mm
Height (English) 7.08 in.
Height (Metric) 180mm
Length (English) Stem 2.95 in.
Length (Metric) Stem 75mm
Material Pyrex™
Pore Size 4 to 5.5μm
Product Type Buchner Funnel
Accessories

Accessories for Catalog Number: 10358N

Item Mfr. No. Item Description Price Per Unit Quantity  
22-261-872
Bel-Art™ SP Scienceware™ Vac-Ring™ Filter Seal
bel-art™
H389590000
Slips easily onto Buchner funnel stems and seals-off the filter flask mouth to prevent air leaks during vacuum filtration Each for $173.48