Please login to your online account to display your discounted pricing

PYREX™ Buchner Funnels with Fritted Discs


Useful where filter paper would be attacked by material being filtered

Manufacturer: corning incorporated  C36060150C

 View more versions of this product

Catalog No. 10-358M

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Diameter (English) Disc 2.36 in.
Capacity (Metric) 150mL
Certifications/Compliance ASTM E128
Height (English) 6.06 in.
Length (Metric) Stem 75mm
Length (English) Stem 2.95 in.
Height (Metric) 154mm
Diameter (Metric) Outer Stem 15mm
Material Pyrex™
Capacity (English) 5.07 oz.
Pore Size 40 to 60μm
Product Type Buchner Funnel
Includes Fritted discs
Diameter (Metric) Disc 60mm
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Porosity Coarse
Diameter (English) Outer Stem 0.59 in.
Capacity 5.07 oz., 150mL
Accessories

Accessories for Catalog Number: 10358M

Item Mfr. No. Item Description Price Per Unit Quantity  
22-261-872
Bel-Art™ SP Scienceware™ Vac-Ring™ Filter Seal
bel-art™
H389590000
Slips easily onto Buchner funnel stems and seals-off the filter flask mouth to prevent air leaks during vacuum filtration Each for $173.48