Please login to your online account to display your discounted pricing

PYREX™ Buchner Funnels with Fritted Discs


Useful where filter paper would be attacked by material being filtered

Manufacturer: corning incorporated  C36060150M

 View more versions of this product

Catalog No. 10-358L

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (English) 5.07 oz.
Capacity (Metric) 150mL
Certifications/Compliance ASTM E128
Diameter (English) Disc 2.36 in.
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Porosity Medium
Diameter (English) Outer Stem 0.59 in.
Diameter (Metric) Outer Stem 15mm
Height (English) 6.06 in.
Height (Metric) 154mm
Length (Metric) Stem 75mm
Material Pyrex™
Diameter (Metric) Disc 60mm
Includes Fritted discs
Capacity 5.07 oz., 150mL
Length (English) Stem 2.95 in.
Pore Size 10 to 15μm
Product Type Buchner Funnel
Accessories

Accessories for Catalog Number: 10358L

Item Mfr. No. Item Description Price Per Unit Quantity