Please login to your online account to display your discounted pricing

PYREX™ Buchner Funnels with Fritted Discs


Useful where filter paper would be attacked by material being filtered

Manufacturer: corning incorporated  C3606030F

 View more versions of this product

Catalog No. 10-358D

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (English) 1.01 oz.
Capacity (Metric) 30mL
Certifications/Compliance ASTM E128
Diameter (English) Disc 1.18 in.
Diameter (Metric) Disc 30mm
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Includes Fritted discs
Porosity Fine
Capacity 1.01 oz., 30mL
Diameter (English) Outer Stem 0.31 in.
Diameter (Metric) Outer Stem 8mm
Height (English) 5.47 in.
Height (Metric) 139mm
Length (English) Stem 2.95 in.
Material Pyrex™
Pore Size 4 to 5.5μm
Product Type Buchner Funnel
Length (Metric) Stem 75mm
Accessories

Accessories for Catalog Number: 10358D

Item Mfr. No. Item Description Price Per Unit Quantity