missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Buchner Funnels with Fine Porosity Fritted Disc
Useful where filter paper would be attacked by material being filtered
Supplier: Corning™ 3606015M
Description
Useful where filter paper would be attacked by material being filtered
These funnels are especially useful where filter paper would be attacked by the material being filtered. The disc should not be subjected to pressure differential in excess of 1 atmosphere. The top edge is beaded.
Specifications
15 mL | |
Pyrex Glass | |
ASTM E128 | |
20 mm | |
75 mm | |
10 to 15 μm |
8 mm | |
136 mm | |
Useful where filter paper would be attacked by material being filtered | |
Fritted discs | |
Medium | |
Buchner Funnel |