Please login to your online account to display your discounted pricing

PYREX™ Buchner Funnels with Fritted Discs


Useful where filter paper would be attacked by material being filtered

Manufacturer: corning incorporated  C3606030C

 View more versions of this product

Catalog No. 10-358F

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (Metric) Disc 30mm
Product Type Buchner Funnel
Capacity (English) 1.01 oz.
Height (Metric) 139mm
Length (Metric) Stem 75mm
Diameter (Metric) Outer Stem 8mm
Material Pyrex™
Certifications/Compliance ASTM E128
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Pore Size 40 to 60μm
Includes Fritted discs
Capacity (Metric) 30mL
Diameter (English) Disc 1.18 in.
Porosity Coarse
Capacity 1.01 oz., 30mL
Length (English) Stem 2.95 in.
Height (English) 5.47 in.
Diameter (English) Outer Stem 0.31 in.
Accessories

Accessories for Catalog Number: 10358F

Item Mfr. No. Item Description Price Per Unit Quantity  
22-261-872
Bel-Art™ SP Scienceware™ Vac-Ring™ Filter Seal
bel-art™
H389590000
Slips easily onto Buchner funnel stems and seals-off the filter flask mouth to prevent air leaks during vacuum filtration Each for $173.48