Please login to your online account to display your discounted pricing

PYREX™ Buchner Funnels with Fritted Discs


Useful where filter paper would be attacked by material being filtered

Manufacturer: corning incorporated  C3606015C

 View more versions of this product

Catalog No. 10-358C

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 15mL
Capacity (English) 0.5 oz.
Pore Size 40 to 60μm
Diameter (Metric) Disc 20mm
Diameter (English) Outer Stem 0.31 in.
Length (Metric) Stem 75mm
Porosity Coarse
Height (Metric) 136mm
Includes Fritted discs
Certifications/Compliance ASTM E128
Product Type Buchner Funnel
Diameter (English) Disc 0.78 in.
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Capacity 0.5 oz., 15mL
Length (English) Stem 2.95 in.
Height (English) 5.35 in.
Diameter (Metric) Outer Stem 8mm
Material Pyrex™
Accessories

Accessories for Catalog Number: 10358C

Item Mfr. No. Item Description Price Per Unit Quantity  
22-261-872
Bel-Art™ SP Scienceware™ Vac-Ring™ Filter Seal
bel-art™
H389590000
Slips easily onto Buchner funnel stems and seals-off the filter flask mouth to prevent air leaks during vacuum filtration Each for $173.48