Please login to your online account to display your discounted pricing

PYREX™ Buchner Funnels with Fritted Discs


Useful where filter paper would be attacked by material being filtered

Manufacturer: corning incorporated  C3606015F

 View more versions of this product

Catalog No. 10-358A

  • / Pack of 3 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (English) 0.5 oz.
Capacity (Metric) 15mL
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Includes Fritted discs
Porosity Fine
Capacity 0.5 oz., 15mL
Diameter (Metric) Outer Stem 8mm
Material Pyrex™
Product Type Buchner Funnel
Certifications/Compliance ASTM E128
Diameter (English) Disc 0.78 in.
Diameter (Metric) Disc 20mm
Diameter (English) Outer Stem 0.31 in.
Height (English) 5.35 in.
Height (Metric) 136mm
Length (English) Stem 2.95 in.
Length (Metric) Stem 75mm
Pore Size 4 to 5.5μm
Accessories

Accessories for Catalog Number: 10358A

Item Mfr. No. Item Description Price Per Unit Quantity