Please login to your online account to display your discounted pricing

PYREX™ Buchner Funnels with Fritted Discs


Useful where filter paper would be attacked by material being filtered

Manufacturer: corning incorporated  C360603LF

 View more versions of this product

Catalog No. 10-358-2H

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 101.44 oz.
Capacity (Metric) 3000mL
Certifications/Compliance ASTM E128
Diameter (English) Disc 5.98 in.
Diameter (Metric) Disc 152mm
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Includes Fritted discs
Porosity Fine
Capacity 101.44 oz., 3000mL
Diameter (English) Outer Stem 0.98 in.
Diameter (Metric) Outer Stem 25mm
Height (English) 13.97 in.
Height (Metric) 355mm
Length (English) Stem 4.33 in.
Length (Metric) Stem 110mm
Material Pyrex™
Pore Size 4 to 5.5μm
Product Type Buchner Funnel