Please login to your online account to display your discounted pricing

PYREX™ Bell Jars with Top Knob


Ground finish bottom flange ensures tight seal

Manufacturer: corning incorporated  C6885140

 View more versions of this product

 Alert

Do not use in heat or pressure applications.

Catalog No. 02-626A

  • / Case of 2 Each
 

Description & Specifications

Specifications

Diameter (English) Inside 5.1 in.
Diameter (English) Outer 5.5 in.
Height (English) 10.4 in.
Height (Metric) 26.5cm
Material Borosilicate Glass
Diameter (Metric) Inside 13cm
Diameter (Metric) Outer 14cm
Includes Top knob and ground flange
Shape Bell
Product Type Jar