Please login to your online account to display your discounted pricing

PYREX™ Beaker with Glass Handle

Ideal for handling hot solutions

$605.36 - $605.36

Specifications

Diameter (English) Outer 6.1 in.
Diameter (Metric) Outer 15.5cm
Material Borosilicate Glass
Disposable No
Graduated No
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Price Quantity    

02-543

 
corning incorporated
C1010
3000mL Each for $605.36
Case of 8 Each for $4,842.88
Description & Specifications

Specifications

Diameter (English) Outer 6.1 in.
Diameter (Metric) Outer 15.5cm
Material Borosilicate Glass
Disposable No
Graduated No
Height (English) 8.38 in.
Height (Metric) 21.3cm
Quantity 1 Pack

  • Molded glass handle secured with stainless-steel strap
  • Fits into recess in beaker wall
  • Without graduations

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.