missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Beaker with Glass Handle

$508.95 - $508.95

Specifications

Diameter (English) Outer 6.1 in.
Diameter (Metric) Outer 15.5cm
Material Borosilicate Glass
Graduated No
Height (English) 8.38 in.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
S30441 Fisher Science Education
1010EMD
3000mL Pack for $508.95
Case of 8 Pack for $4,071.60
Specifications

Description

Need a beaker? We can handle that!

You can't be too careful working with hot liquids. This beaker's glasshandle permits safe and burn proof handling of hot solutions.

Order Info

Capacity: 3000mL.

Description & Specifications

Specifications

6.1 in.
Borosilicate Glass
8.38 in.
Extra large marking
15.5cm
No
21.3cm
1 Pack