Please login to your online account to display your discounted pricing

PYREX™ Beaker with Glass Handle


Manufacturer: fisher science education  1010EMD

 View more versions of this product

Catalog No. S30441

  • / Pack
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Handle, Spout
Capacity (English) 101.44 oz.
Diameter (English) Outer 6.1 in.
Label Type Extra large marking
Quantity 1 Pack
Height (English) 8.38 in.
Capacity 101.44 oz., 3000mL
Height (Metric) 21.3cm
Diameter (Metric) Outer 15.5cm
For Use With (Application) Permits safe and burn proof handling of hot solutions
Graduated No
Capacity (Metric) 3000mL