Please login to your online account to display your discounted pricing

PYREX™ Baffled Culture Flasks


Usable with shakers—three baffles provide optimal and consistent agitation

Manufacturer: corning incorporated  C4450500

 View more versions of this product

Catalog No. 10-041-5C

  • / Case of 6 Each
 

Description & Specifications

Specifications

Bottom Shape Baffled
Diameter (Metric) Outer 100mm
Mouth Style Narrow
Sterile No
Diameter (English) Outer 4 in.
Top Style Tooled
Height (English) With Closure 7.08 in.
Material Borosilicate Glass
For Use With (Application) Ideal for shaker cultures
Capacity (Metric) 500mL
Height (Metric) With Closure 18cm
Accessories

Accessories for Catalog Number: 100415C

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130L
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI7SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 15 Each for $22.41
Case of 30 Pack for $672.30