Please login to your online account to display your discounted pricing

PYREX™ Büchner Funnel with Fritted Disc


Top edge is beaded.

Manufacturer: fisher science education  3606060CEMD

 View more versions of this product

Catalog No. S34591-4

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Certifications/Compliance ASTM E128
Capacity (English) 2.02 oz.
Capacity (Metric) 60mL
Diameter (English) Disc 1.57 in.
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Includes Fritted discs
Diameter (English) Outer Stem 0.39 in.
Diameter (Metric) Outer Stem 10mm
Height (Metric) 160mm
Length (Metric) Stem 75mm
Material Pyrex™
Pore Size 40 to 60μm
Product Type Buchner Funnel
Diameter (Metric) Disc 40mm
Porosity Coarse
Capacity 2.02 oz., 60mL
Height (English) 6.29 in.
Length (English) Stem 2.95 in.