Please login to your online account to display your discounted pricing

PYREX™ Büchner Funnel with Fritted Disc


Top edge is beaded.

Manufacturer: fisher science education  3606030CEMD

 View more versions of this product

Catalog No. S34591-3

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (English) 1.01 oz.
Capacity (Metric) 30mL
Certifications/Compliance ASTM E128
Diameter (English) Disc 1.18 in.
Diameter (Metric) Disc 30mm
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Includes Fritted discs
Porosity Coarse
Capacity 1.01 oz., 30mL
Diameter (English) Outer Stem 0.31 in.
Diameter (Metric) Outer Stem 8mm
Height (English) 5.47 in.
Height (Metric) 139mm
Length (English) Stem 2.95 in.
Length (Metric) Stem 75mm
Material Pyrex™
Pore Size 40 to 60μm
Product Type Buchner Funnel