Please login to your online account to display your discounted pricing

PYREX™ Büchner Funnel with Fritted Disc

Top edge is beaded.

$69.20 - $76.65

Specifications

Certifications/Compliance ASTM E128
Length (English) Stem 2.95 in.
Length (Metric) Stem 75mm
Material Pyrex™
Pore Size 40 to 60μm
View More Specs
Products
Catalog Number Mfr. No. Capacity (English) Diameter (English) Disc Diameter (English) Outer Stem Height (English) Price Quantity    

S34591-3

 
fisher science education
3606030CEMD
1.01 oz. 1.18 in. 0.31 in. 5.47 in. Each for $69.20
Case of 6 Each for $415.15

S34591-4

 
fisher science education
3606060CEMD
2.02 oz. 1.57 in. 0.39 in. 6.29 in. Each for $76.65
Case of 6 Each for $459.70
Description & Specifications

Specifications

Certifications/Compliance ASTM E128
Length (English) Stem 2.95 in.
Length (Metric) Stem 75mm
Material Pyrex™
Pore Size 40 to 60μm
Product Type Buchner Funnel
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Includes Fritted discs
Porosity Coarse

These funnels are particularly useful where the filter paper would be attacked by the material being filtered.