Please login to your online account to display your discounted pricing

PYREX™ Aspirator Bottles with Tubulation


Serrated outlet for flexible tubing

Manufacturer: corning incorporated  C12202X

 View more versions of this product

Tubing

Catalog No. 02-972-1

  • / Case
 

Description & Specifications

Specifications

Autoclavable Yes
Capacity (English) 321.23 oz.
Capacity (Metric) 9500mL
Capacity 321.23 oz., 9500mL
Diameter (English) Outer Neck 3.22 in.
Diameter (English) Outer Tubing 0.59 in.
Diameter (English) Outer 7.36 in.
Diameter (Metric) Outer Neck 82mm
Diameter (Metric) Outer Tubing 15mm
Diameter (Metric) Outer 187mm
Disposable No
For Use With (Application) Designed to store and discharge liquids
Height (English) 18.74 in.
Height (Metric) 476mm
Material Pyrex™
Neck Style Wide Mouth
Shape Cylindrical
Stopper Number 12
With Tubular sidearm outlet
Product Type Aspirator Bottle
Accessories

Accessories for Catalog Number: 029721

Item Mfr. No. Item Description Price Per Unit Quantity