missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Aspirator Bottles with Tubulation
Capacity Metric: 9500 mL
Supplier: Corning™ 12202L
Requires : Tubing
Description
A range of bottles featuring a tubular sidearm outlet to facilitate attachment of flexible tubing. Useful as a delivery/storage container for solutions.
Specifications
Aspirator Bottle | |
Polypropylene | |
5.43 in. | |
0.59 in. | |
46 mm | |
2000 mL | |
No | |
9.84 in. | |
Tubular sidearm outlet | |
6/Cs. | |
Cylindrical | |
Autoclavable |
67.62 oz. | |
Screw Cap | |
1.81 in. | |
138 mm | |
15 mm | |
Pyrex Glass | |
Designed to store and discharge liquids | |
250 mm | |
Wide Mouth | |
1/Pk. | |
6 | |
Wide |