missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Allihn Condensers with Standard Taper Joints, Drip Tip

Suited for use in vacuum distillation

Manufacturer:  PYREX™ C2480400

 View more versions of this product

Catalog No. 07-736C



Description

Description

A widely used condenser with greater surface area than the corresponding Liebig type. With the outer standard taper joint at the top and the inner joint at the bottom with a drip tip. Suitable for use in vacuum distillations. The tubulations have an O.D. of approximately 10 mm.

Specifications

Specifications

0.39 in.
Vacuum distillations
5.5 cm
15.7 in.
6.0
Borosilicate Glass
1 cm
21.6 in.
Drip tip
40 cm
24/40
Allihn Condenser
SDS
Documents