missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ 5mm O.D. NMR Sample Tubes

Precision NMR tubes made of Pyrex borosilicate glass

Manufacturer:  Corning Incorporated C6980G7

 View more versions of this product

Catalog No. 14-972-7A



Description

Description

  • Compatible with all ground joints, valves, and vacuum racks
  • Suitable for all types of NMR spectrometers
  • Meet industry standards of magnetic susceptibility
  • Supplied in 7 and 8 in. (17.7 and 20cm) lengths, with caps

  • Cat. No. 14-972-7A has wall thickness 0.01378 in. (0.35mm); all others 0.015 in. (0.38mm)

Specifications

Specifications

Borosilicate Glass
0.003 in.
0.003 in.
60MHz
Cap
0.013 in.
177.8mm
5mm
0.19 in.
Designed for use with NMR spectrometers
7 in.
0.35mm
Documents