missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ 5mm O.D. NMR Sample Tubes

Precision NMR tubes made of Pyrex borosilicate glass

Manufacturer:  Corning Incorporated C6980A7

 View more versions of this product

Catalog No. 14-972-2AA



Description

Description

These precision 5mm diameter, 7 inch long PYREX™ NMR tubes are made from quality borosilicate glass for compatibility with ground joints, valves, and vacuum racks. They are designed for use on NMR spectrometers running from 400 to 750MHz. They have an O.D. of 4.97 + 0.000-0.013mm and an I.D. of 4.20 + 0.013-0.000mm.
  • 7 in.
  • 4.97mm O.D.
  • 4.20mm I.D.
  • For use with NMR Spectrometers
  • 400 to 750 MHz
Specifications

Specifications

Borosilicate Glass
4.20mm
7 in.
4.97mm
NMR Spectrophotometry over 400 to 750MHz.
Documents