Please login to your online account to display your discounted pricing

PYREX™ 24/29 Standard Taper Stopcock Vacuum-Rated Glass Desiccators, Complete (Bowl and Cover)


Desiccators have a rugged 24/29 standard taper stopcock with a tooled hose connection that serves as the vacuum inlet. It is designed so that its manipulation is not affected by the vacuum.

Manufacturer: corning incorporated  C3121250

 View more versions of this product

 Alert

Do not heat or subject to pressure. Rated to 1-atmosphere vacuum.

Catalog No. 08-624-424

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 2.77 gal.
Capacity (Metric) 10.5L
Capacity 2.77 gal., 10.5L
Depth (English) 4.72 in.
Depth (Metric) 12cm
Diameter (English) Outside Tube 0.39 in.
Diameter (Metric) Outside Tube 1cm
Diameter (Metric) Plate 23cm
Includes Cover, bowl and stopcock, 24/29 standard taper external sleeves with tooled hose connections
Plug Type PTFE
Size Large
Diameter (Metric) Inner 22.3cm
Height (English) 13.5 in.
Height (Metric) 34.4cm
Material Borosilicate Glass
Product Type Desiccator
Quantity Each
Accessories

Accessories for Catalog Number: 08624424

Item Mfr. No. Item Description Price Per Unit Quantity