Please login to your online account to display your discounted pricing

PYREX™ 1L Replacement Flasks With Stopper


Manufacturer: corning incorporated  C3360500FO

 View more versions of this product

Catalog No. 09-126-5A

  • / Case
 

Description & Specifications

Specifications

Diameter (English) Outer 4.05 in.
Diameter (Metric) Outer 103mm
Height (English) 6.88 in.
Height (Metric) 17.5cm
Includes Side delivery tube and Pyrex™ No. 27 standard taper stopper
Standard Taper Joint 19/38
Material Pyrex™ Borosilicate Glass
Capacity (Metric) 500mL