missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Class A Buret with Product Standard PTFE Stopcock Plug

Buret has colored markings, fine, sharp lines and large easy-to-read numbers

Manufacturer:  Corning Incorporated C210325

 View more versions of this product

Catalog No. 03-701-25B


 

Description

Description

Buret has colored markings, fine, sharp lines and large easy-to-read numbers

  • Capacity tolerance is established by ASTM E-287 and calibrated in accordance with ASTM E-542\
  • Tips are carefully drawn from accurate bore tubing to insure proper drainage rates
  • Stopcock barrel has a smooth micro-finish to assure leak-resistant performance
  • Supplied with a dust cover
  • All sizes are furnished with a 2mm bore stopcock plug

Compliance

Meet ASTM™ E 694, E 542, and E 287

Specifications

Specifications

0.84 oz.
A
1.2cm
56cm
Pyrex™
±0.03mL
0.84 oz., 25mL
0.1mL
ASTM E287, ASTM E542
0.47 in.
22.04 in.
Dust cap, colored markings, No. 2 PTFE fluorocarbon-resin stopcock
PTFE
25mL
Buret, 1/Cs.
Documents
Accessories