missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Pyramex™ Venture II Readers Safety Glasses
Venture II Readers Safety Glasses with base curved lens provide full side protection without distracting seams or traditional type side shields.
Supplier: Pyramex™ SB1820R20
Description
- Nose buds secure the glass and prevent slipping while providing a pillow soft fit
- Fully adjustable temples - 4 size settings
- Lenses provide 99% protection against harmful UV rays
- Lenses are coated for superior scratch resistance
- Strategic placement of lens insert is out of user's direct line of vision
Specifications
Scratch-resistant, UV-treated, Impact-resistant | |
Gray | |
For outdoor applications | |
+2.00 | |
Polycarbonate | |
Half Frame |
Magnifying | |
Reader Spectacles | |
Black | |
Reusable | |
U6 |