missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PURUS™ 60-Layer EnviroTack™ Contamination Control Mats
Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels
Manufacturer: PURUS™ PS243064W
Description
- Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Certifications
Manufactured in ISO 9001 certified facility
Specifications
Manufactured in an ISO 9001 certified facility | |
Regular Tack | |
White | |
For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications |
60 layers per mat, 4 mats per case | |
LDPE Blend | |
610 x 762 mm | |
Film Thickness: 1.3 ± 0.2 mil / 33 μm Adhesive Thickness: 0.3 mil/ 8 μm |