missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Purple Nitrile™ Gloves
Unique purple color distinguishes these gloves from latex and other synthetic gloves
$35.22 - $36.20
Specifications
Certifications/Compliance | ASTM D6319, FDA 501(k) |
---|---|
Color | Purple |
Disposable | Yes |
Glove Cuff Style | Beaded/Rolled |
Grade | Industrial |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-149-863
|
Kimberly-Clark Professional™
KC55080 |
X-Small |
Pack of 100 Each for $36.20
Case of 10 Pack for $346.30 |
|
19-149-863A
|
Kimberly-Clark Professional™
KC55081 |
Small |
Pack of 100 Each for $36.20
Case of 10 Pack for $346.30 |
|
19-149-863B
|
Kimberly-Clark Professional™
KC55082 |
Medium |
Pack of 100 Each for $36.20
Case of 10 Pack for $346.30 |
|
19-149-863C
|
Kimberly-Clark Professional™
KC55083 |
Large |
Pack of 100 Each for $35.22
Case of 10 Pack for $336.90 |
|
19-149-863D
|
Kimberly-Clark Professional™
KC55084 |
X-Large |
Pack of 90 Each for $35.22
Case of 10 Pack for $336.90 |
|
Description
Unique purple color distinguishes these gloves from latex and other synthetic gloves.
Contain no natural rubber latex proteins, low levels of chemical allergens.
- Protect against a broad range of chemicals
- Provide excellent tactile sensitivity
- Textured fingertips enhance wet and dry grip
- Powder- and odor-free
- Single-use
- 9.5 in. length
- Thickness: 5.9mil
- Ambidextrous
- Beaded cuff
- Static dissipative in use
- AQL 1.5
Certifications
510K approved for medical use
Compliance
Meets ASTM™ D6319 standards; FDA 510(k) approved for medical use.
Specifications
ASTM D6319, FDA 501(k) | |
Yes | |
Industrial | |
21 |
Purple | |
Beaded/Rolled | |
Powder-free | |
5.9 mil |