Please login to your online account to display your discounted pricing

Puritan™ Products Cytologic Cell Scrapers

7 in. wood sample scrapers are designed to collect cytological specimens from the cervix for early diagnosis of cervical cancer

$38.47 - $54.56

Specifications

Material Wood
Product Type Wooden Scraper
Sterile No
Length (English) 7 in.
Length (Metric) 17.7cm
View More Specs
Products
Catalog Number Mfr. No. For Use With (Application) Quantity Style Price Quantity    

14-372-10

 
puritan™
2173
Scraping and collection of cervical cells for pap smears 500 Pack Ayers Pack of 500 Each for $38.47
Case of 10 Pack for $384.70

22-028697

 
puritan medical products
2183
Scraping and collection of cervical cells for pap smears, for scraping the endocervical canal 500 Pack Double-ended Pack of 500 Each for $54.56
Case of 10 Pack for $545.60
Description & Specifications

Specifications

Material Wood
Product Type Wooden Scraper
Sterile No
Length (English) 7 in.
Length (Metric) 17.7cm

These 7 in. wood sample scrapers are designed to collect cytological specimens from the cervix for early diagnosis of cervical cancer. The scrapers are more effective in detecting preclinical cervical cancer than a single biopsy or other related methods. Scrapers are also effective for diagnosing lesions of other areas such as the tongue, throat, vulva, and skin.