missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Puritan™ ESK™ Environmental Sampling Kits with Pre-filled Butterfield's Solution

For environmental surface sampling with Butterfield's Solution

Manufacturer:  Puritan™ 25-83010PDBBS

 View more versions of this product

Catalog No. 14-960-216



Description

Description

  • With Pre-filled Butterfield's Solution
  • Sterile
  • Edge-peel packaging
  • Quick-turn leak-resistant cap
  • Polyester tipped swab with polystyrene handle
  • Swab is attached to cap
  • Overall length: 4.06in.

Specifications

Specifications

29 CFR 1910.1200, 1/155/EEC, 93/112/EC
0.1 in.
2.54mm
Environmental surface sampling with Butterfield's solution, quality control, detection of microorganisms
3.125 in.
4 in.
1.73cm
300 Case
Plastic
10 mL
Sampling Kit
0.2 in.
5.1mm
4mL or 10mL Butterfield's solution, 0.1% peptone and 2% Tween 80
0.68 in.
79.3mm
103cm
0.33 oz.
Sterile
Documents