Please login to your online account to display your discounted pricing

Puritan™ EnviroMax™ and EnviroMax Plus™ Environmental Sampling Swabs with Round Tips: Sterile

Large tip for maximized collection and release

$96.98 - $872.59

Specifications

Certifications/Compliance ISO 9001:2008, SO 13485:2003, FDA GMP's
Diameter (English) Handle 0.12 in.
Diameter (Metric) Handle 0.31cm
Diameter (Metric) Tip 1.55cm
Diameter (English) Tip 0.61 in.
View More Specs
Products
Catalog Number Mfr. No. Product Type Quantity Sterile Price Quantity    

14-960-206

 
puritan™
25-88010PFRND
Sterile EnviroMax Plus Environmental Sampling Swabs with Round tip 25/Pk. Yes Case of 25 Each for $96.98

14-960-208

 
puritan™
25-88010PFBRND
Sterile EnviroMax Plus Environmental Sampling Swabs with Round tip 25/box, 10 boxes/Cs. Yes Case of 250 Each for $872.59
Description & Specifications

Specifications

Certifications/Compliance ISO 9001:2008, SO 13485:2003, FDA GMP's
Diameter (English) Handle 0.12 in.
Diameter (Metric) Handle 0.31cm
Diameter (Metric) Tip 1.55cm
Diameter (English) Tip 0.61 in.
For Use With (Application) Environmental surface sampling, perfect for spot checks, detection of microorganisms
Shelf Life 1 Year

  • For sampling surfaces or large equipment parts
  • Quick-turn-open leak resistant cap
  • Swab attached to cap
  • Rigid foam paddle tip
  • Round foam tip
  • Handle: polypropylene
  • Overall length: 6.02in. (152.91mm)