missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Puritan™ DM™ Stick Wound Measuring Device

Easy-to-read measurement scale for one-step accuracy

Manufacturer:  Puritan™ 1506PFBDM

 View more versions of this product

Catalog No. 14-960-100




Description

Description

  • 6 in. flexible, unbreakable polystyrene shaft is graduated in centimeters for ease of wound assessment
  • Medical grade foam tip for patient comfort leaves no fibrous residue and is useful for specimen collection
  • Nonsterile in packs of 50 or sterile in individual wrappers printed with scale on reverse for additional notation
  • Ideal for measuring decubitus ulcers
  • For use in long term care, podiatry, forensics, gynecology and pathology
  • Provides accurate measurement for critical documentation
  • Single-use to minimize possibility of cross contamination

Specifications

Specifications

CE, ISO 9001:2008, ISO 13485:2003m, FDA GMP
6 L x 0.1 in. dia. flexible unbreakable polystyrene shaft, 0.39 L x 0.2 in. dia. medical grade foam tip (indented at 0.25cm), graduated measurement scale
15.24cm
Non-sterile
0.907kg
Ideal for measuring decubitus pressure ulcers, stomach and surgical wounds, used in forensic and evidence collection
6 in.
Wound Measuring Device
2 lb.
Documents